Aquarius fleece jacket, lady
Ladies' fleece jacket Aquarius
FLEECE JACKET LADY AQUARIUS GREY MEL XL
Art.-no. M456121003
EAN 4251174748465
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thermo-regulating, elastic microfleece fabric
- 3 outside pockets, 2 inside pockets
- Reflective inserts, hood, chin protection
- Antibacterial properties prevent unpleasant odours
- Drawstring in seam, elastic cuffs
Datasheets(X)
Colour | Mottled grey |
Size | XL |
Material | 95% polyester, 5% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry clean, Do not dry in drum dryer |