Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Apprentice's set, construction

Trainee tool backpack bag construction set 30 pcs.
CONSTRUCTION TRAINEE TOOL BACKPACK SET

Art.-no. 0988043156
EAN 4059608588089

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

30 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Apprentice's set, construction including:
1 x
Circular blade screwdriver set for woodwork

SCRDRIV-SET-PZ/SL-RDBLDE-5PCS

ZEBRA
Quantity: 1 x
1 x
Bit set with metal belt clip 17 pieces

BIT-SET-16BITS-1BITHOLDER-17PCS

Description:
17 PCS
Practical bit set with all conventional bits
Quantity: 1 x
1 x
Folding saw

JAPSAW-(G-SAW)-FLD-L240MM

Description: High-quality folding saw with Japanese toothing
Quantity: 1 x
1 x
Heavy-duty side cutters DIN ISO 5749

HDUTSDCTR-L160MM

ZEBRA
Description: For cutting piano wire, hard and soft wire
Quantity: 1 x
1 x
Combination pliers DIN ISO 5746

COMBIPLRS-L160MM

ZEBRA
Description: For gripping, holding and cutting hard and soft wires and cables
Quantity: 1 x
Pocket measuring tape
1 x
Pocket measuring tape

MSRETPE-POKT-L3M

Description: With plastic housing
Quantity: 1 x
1 x
Small spirit level with magnet

LEVL-LMET-PLA-MAGN-74X41X34

ZEBRA
Description: Professional small spirit level with two magnetic surfaces
Quantity: 1 x
1 x
Stainless steel impact scraper

UNISCPR-IMPACTCAP-W50MM

Description: Universal scraper with striking cap and stainless steel blade
Quantity: 1 x
1 x
Multipurpose scraper With striking cap and stainless steel blade

MULTISCPR-IMPACTCAP-W75MM

Description: For scraping and smoothing, extracting nails, cleaning paint rollers
Quantity: 1 x
1 x
Monier pliers DIN 5242

TWRPNCR-L280MM

Quantity: 1 x
1 x
Allen key set, hexagon socket 9 pieces

ALLENKEY-SORT-BALLHD-(1,5-10)-9PCS

ZEBRA
Description: Ball head, extra-long, in plastic holder with sliding function
Quantity: 1 x
6 x
Carpenters pencil

CARPPEN-RED-L240-W12-H8MM

Description: With flat lead
Quantity: 6 x
10 x
Snap-off blade

BLDE-KNFE-BREAKOFF-BLACK-18MM

Description:
18 mm
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials
Quantity: 10 x
1 x
2C cutter knife with slide

CUTTER-2C-H18MM-L170MM

Description:
18 mm
Highly non-slip and ergonomic thanks to high-quality 2-component handle and automatic blade locking
Quantity: 1 x
1 x
Machinists hammer with protective handle sheath

CRSPHAM-COVER-300G

Description: German type in line with DIN 1041 with double-curved hickory handle
Quantity: 1 x
1 x
Tool rucksack with watertight base shell

TLBCKPCK-NYLON-460X400X200MM

Description: High-quality rucksack with several pockets
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information