Application gun WIT
Application gun WIT, 420 ml
APPLGUN-ANC-(WIT-420ML)
Art.-no. 08910380
EAN 4053479281988
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for pressing out coaxial cartridges 380 ml, 410 ml and 420 ml
Fast, reliable and clean application
Application gun housing + squeeze handle + cartridge holder: Fibreglass-reinforced polyamide
- Light and very stable
- Easy handling and precise working
- Durable technology
Application gun handle
Drip protection and release of the cartridge tension is triggered by the application gun handle
Adjusting screw to compensate for wear in the mechanism
- Extends application gun usability
- No loss of performance due to wear
The following chemical injection mortar compounds can be applied:
- CONCRETE SPECIALIST WIT-VM 100: 420 ml
- CONCRETE SPECIALIST WIT-VIZ: 420 ml
- ALLROUNDER WIT-VM 250: 420 ml
- CONCRETE-MULTI WIT-UH 300: 420 ml
- CONCRETE SCREW MORTAR WIT-BS: 410 ml
Datasheets(X)
Type description | WIT application gun, 420 ml |
Material | Fibre glass reinforced plastic |
With dipstick/position indicator | No |
Transmission ratio | 1:26 |
Pressing out distance per stroke | 3.5 mm |
Thrust force / condition | 5000 N / at a hand force of 100 N |
Suitable for injection mortar | WIT-UH 300, WIT-VM 100, WIT-VM 250, WIT-VIZ, WIT-BS |
Suitable for cartridges type | Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml, Koaxial (1:10) + 410 ml |
Colour | Black |
Product weight (per item) | 1100.000 g |