Application gun HandyMax
Application gun HandyMax, 330 ml
APPLGUN-ANC-HANDYMAX-(F.WIT)-310ML
Art.-no. 0891007
EAN 4024835228602
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for pressing out coaxial cartridges 150 ml, 320 ml and 330 ml
The following chemical injection mortar compounds can be applied:
- CONCRETE SPECIALIST WIT-VM 100: 150 ml, 330 ml
- ALLROUNDER WIT-VM 250: 330 ml
- CONCRETE-MULTI WIT-UH 300: 320 ml
- NATURAL STONE SPECIALIST WIT-EA 150: 150 ml, 330 ml
- BASIC WIT-PM 200: 150 ml, 330 ml
- WIT-Nordic: 330 ml
- WIT-Express: 330 ml
- CONCRETE SCREW MORTAR WIT-BS: 150 ml
Datasheets(X)
Type description | HandyMax application gun |
Material | Plastic/steel |
Suitable for injection mortar | WIT-Express, WIT-VM 100, WIT-VM 250, WIT-EA 150, WIT-Nordic, WIT-PM 200, WIT-UH 300 |
Suitable for cartridges type | Koaxial (1:10) + 330 ml, Koaxial (1:10) + 150 ml, Koaxial (1:10) + 320 ml |
Colour | Black, Red |
Product weight (per item) | 1124.000 g |