Application gun EasyMax
APPLGUN-ANC-EASYMAX-(F.WIT)-330ML
Art.-no. 0891007201
EAN 4056807594224
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optimal feed via symmetrical drive with two drive plates made of high-strength steel, which guide each other symmetrically
- Anti-drip lever for releasing pressure on the cartridge. for almost drip-free working with mortar compound
- Wear-free, hardened drive rods
- Professional cartridge holder made from sheet steel for optimal hold of the WIT cartridges
Datasheets(X)
Type description | EasyMax application gun |
Material | Plastic/steel |
With dipstick/position indicator | Yes |
Pressing out distance per stroke | 2.9 mm |
Thrust force / condition | 1400 N / at a hand force of 100 N |
Suitable for injection mortar | WIT-Express, WIT-VM 100, WIT-VM 250, WIT-EA 150, WIT-Nordic, WIT-PM 200, WIT-UH 300, WIT-VIZ, WIT-VIZ EXPRESS |
Suitable for cartridges type | Koaxial (1:10) + 330 ml, Koaxial (1:10) + 150 ml, Koaxial (1:10) + 320 ml |
Colour | Black, Red |
Product weight (per item) | 1259.000 g |