Application device
Applicator for disinfectant surface cleaner
SPRAPP-A/C-APPLICATION-AREADESINFECTION
Art.-no. 08917641
EAN 4038898297208
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust design
- 100 percent plastic
- Resistant to most chemicals
The application device can also be used to spray thin liquids into cavities, panels and doors.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Fill the spray container with disinfectant surface cleaner. Screw the spray gun onto the spray container. Insert the spray hose, with the notch facing downwards, into the gun and tighten by making a 1/4 turn to the right. Connect the spray gun to the compressed air supply. Ideal working pressure: 3–6 bar.
Bin capacity | 0.75 l |
Max. operating pressure | 12 bar |
Min. operating pressure | 5 bar |
Connection thread | 1/4 inch |
Max. air consumption | 180 l/min |
Air consumption conditions | at 8 bar |
Thread type | Female thread |
Material of spring | Steel |
Material of lid | POM acetate plastic |
Material of bins | Polyethylene |
Material of hose | Nylon, polyamide 11 |
Material of sealing ring | Nitrile rubber |
SPRHOSE-(F.SPRAPP-A/C-APPL)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!