Appliance connecting valve, 3/8", printed With non-return valve
Connecting valve 3/8 inch printed
APPVLVE-CON-PRINTED-3/8X3/4X3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Noise test, test mark PA-IX 8349/I
- Made in Germany
We can print all of our high-quality appliance valves with your template. Simply order using the separate article number and we will contact you about the print template.
Minimum purchase per article: 20 pcs
Delivery times
• If there is an existing print template: 8 working days
• If a new print template has to be created: 3 weeks
Print colour:
Black (colour printing not possible)
Our unprinted appliance valves feature a hood handle as standard. The printed version features a comfort handle (see product photo).
Datasheets(X)
Material | Brass |
Compression fitting | 3/8 inch x 10 mm |
Surface | Chrome plated |
Screw fitting for hose | 3/4 inch |
Approval mark | PA-IX 8349/I |
Design | Printed |
Diameter of printable area | 16 mm |