Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Appliance angle seat valve 1/2", printed With non-return valve

Angle seat valve 1/2 inch printed
APPVLVE-ACCESS-PRINTED-1/2X3/4IN

Art.-no. 0888902331
EAN 4052712312298

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Turn the appliance valve into a permanent and audience-specific advertisement for your good reputation.

Made in Germany

Notice

We can print all of our high-quality appliance valves with your template. Simply order using the separate article number and we will contact you about the print template.



Minimum purchase per article: 20 pcs



Delivery times


• If there is an existing print template: 8 working days
• If a new print template has to be created: 3 weeks

Print colour:


Black (colour printing not possible)



Our unprinted appliance valves feature a hood handle as standard. The printed version features a comfort handle (see product photo).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Surface

Chrome plated

Screw fitting for hose

3/4 inch

Approval mark

P-IX 973/I

Design

Printed

Diameter of printable area

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information