Anti-seismic element W-SE 4
Fastening bracket W-SE 4 for VARIFIX
FSTNGBRKT-SEISMIC-(W-SE 4)
Art.-no. 0862111004
EAN 4065746284387
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For supporting the bracket systems (Varifix) to make them resistant to seismic stresses
Key features:
- Made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)
- For use in dry indoor areas
- With locking clevis for improved seal
- Compatible with the Varifix range
- Metric M12 class 8.8 screws to secure the clevis supplied in the product packaging
- Power Lock slot for quick and secure attachment
- To be used in combination with Varifix 41x41 C-mounting rails and W-SE 2 or W-SE 3 anti-seismic elements
Dimensioning of the static and seismic bracket must be carried out by a qualified technician
Seal data
The permissible Ramm tensile/compressive strength value is 3.5 kN ≃ 350 kg and applies to an inclination α = 45° ± 15° from the horizontal
The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional
Datasheets(X)
Earthquake-proof bracket systems for industrial systems
Note the angle range indicated: 45° ± 15°
![]() | |
Material | Structural steel, 1.0044 |
Surface | Fe/Zn5/C1A |
Product weight (per item) | 685.000 g |
