Anti-seismic element W-SE 1
Installation fastening element W-SE 1 for VARIFIX
FSTNGBRKT-SEISMIC-(W-SE 1)
Art.-no. 0862111001
EAN 4065746284356
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For supporting the fastening systems (Varifix and pipe holders) to make them resistant to seismic stresses
Key features:
- C-shaped body made of white zinc-plated S275JR steel (minimum zinc-plated thickness 5 μm)
- Pawl made of white zinc-plated AVP 11SMnPb37 steel (minimum zinc-plated thickness 5 μm)
- For use in dry indoor areas
- To be used in combination with M10 threaded rods
- With graduated angle scale to ensure that the strut is angled correctly
Dimensioning of the static and seismic bracket must be carried out by a qualified technician
Seal data
The permissible Ramm tensile strength value is 9.0 kN ≃ 900 kg and applies to an inclination α = 45° ± 15° from the horizontal
The structural resistance of the complete anti-seismic bracket system depends on the configuration diagram used for all components of the system, and must be calculated by a qualified professional
Datasheets(X)
Earthquake-proof bracket systems for industrial systems
Note the angle range indicated: 45° ± 15°
Use M10 nuts and washers to secure the W-SE 1 element to the vertical slider on the M10 threaded rod
Material | Structural steel, 1.0044 |
Surface | Fe/Zn5/C1A |
Product weight (per item) | 65.000 g |