Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Anti-hologram polish P30 Plus - POL-(ANTIHOLOGRAMM PLUS)-P30-250G Anti-hologram polish P30 Plus - POL-(ANTIHOLOGRAMM PLUS)-P30-250G
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/KdG7oyP5jF4

Anti-hologram polish P30 Plus - POL-(ANTIHOLOGRAMM PLUS)-P30-250G - 1
Anti-hologram polish P30 Plus - POL-(ANTIHOLOGRAMM PLUS)-P30-250G - 2

Anti-hologram polish P30 Plus

Anti-hologram-Polish P30 Plus
POL-(ANTIHOLOGRAMM PLUS)-P30-250G

Art.-no. 0893150032

EAN 4046777266467

-,--
price per selected packing unit
| Individual prices for customers after login
Anti-hologram polish P30 Plus

Art.-no. 0893150032

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints

Unique powdered composition made from aluminium oxide


  • Fine removal with simultaneous unique mirror gloss

  • Effortlessly removes sanding grooves from a grain of P3000 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation


Can be applied manually and by machine



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


Recommended pad: "Orange" or "Lambskin" polishing pad


In order to achieve an optimum surface without micro-scratches, Anti-Hologram Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage and transport.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Painted surfaces in the automotive, nautical or wood sectors. (solvent-based paints, one-component and multi-component systems, water-based paints, powder paints, scratch-resistant clear lacquers). Not for matt paints.

Instructions

Shake the bottle well before use.


Apply an even coat of polish to the paint surface with a soft polishing cloth or polishing sponge, working in a circular motion, and then polish. Remove residual polish with a microfibre cloth.



Mechanical:


Moisten the surface of the selected polishing pad evenly with the paste and apply a small amount to the surface to be polished. Position the polishing pad flat on the area and start the machine. Polish the area applying a certain pressure until grinding traces or paint imperfections have been removed. Remove residual polish with a microfibre cloth.

Weight of content

250 g

Chemical basis

Water, hydrocarbon

Smell/fragrance

Characteristic

Colour

Light grey (bright grey)

Density

0.99 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at room temperature

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing pads

POLPAD-ORANGE-SOFT-D90X25MM

Polishing pads in different abrasive grades
x 4 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
x 2 pcs
Microfibre cloth BASIC

MICROCLTH-BASIC-GREEN-40X40CM

Microactive cloth ideal for vehicle valeting and maintenance
x 50 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Polishing machine automotive EPM 14-200-E

POLR-EL-EPM-14-200-E

Powerful 1,450 W automotive polisher. Ideal for removing scratches.
x 1 pcs
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation

RANORBPOLR-EL-(EPM140-E COMPACT)

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Clay series cleaning sponge

POLSPNG-BLACK-L110-W70-H40

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning pad

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning glove

CLNGLOV-HALF-L210-W140MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Clay series cleaning cloth

POLPAD-TOWEL-L320-W300MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Paint sealant, Perfect

PNTSEAL-PERFECT-GLOSS-1LTR

Long-term seal with high carnauba wax content and micro-abrasives for a perfect finish.
Paint sealant, Perfect

PNTSEAL-PERFECT-GLOSS-250ML

Long-term seal with high carnauba wax content and micro-abrasives for a perfect finish.
Premium carnauba wax LEGENDARY

PNTSEAL-CARNAUBAWAX-LEGENDARY-200ML

The highest quality level with maximum carnauba wax content
x 1 pcs
Clay Polish and Cleaner

POLCOMPD-200G

Synthetic clay used for the removal of spray mist and other contaminants
x 1 pcs
Holder for bottles of polish

HOLD-BOTTLES-POLISH

Stable support for storing polish bottles
x 1 pcs
Holder for polish bottles

HLDR-POLCAN-WRKSHPTRLY-BDYWK-334X210X125

Holder for bottles of polish for storing up to six 1 kg bottles in drawers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information