Anti-fatigue mat with textured surface
Anti-fatigue mat with knobs
FLRMAT-KNOB-BLACK-NITRIL-60X90CM
Art.-no. 0957590170
EAN 4058794201451
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mat help to protect the back and joints.
Mat made from natural rubber with textured surface
- The textured structure also encourages users to move more
- The air chambers on the underside provide additional cushioning
The nitrile floor mat features increased resistance to common oils and greases.
Available in black and with yellow safety marking
Chemical resistance should be checked on a case-by-case basis.
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 900 x 600 x 13 mm |
Colour | Black |
Material | Nitrile rubber |
Ergonomics (points system) | 3 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 4 of 5 points |
Product weight (per item) | 6350.000 g |