Anti-fatigue mat for welding workstations INSU30
Welding mat to reduce work-related strain
FLRMAT-WELDWRKPLCE-BLACK-60X90CM
Art.-no. 0957590260
EAN 4056807249766
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mats help to protect the back and joints.
The mat is made up of a foamed PVC underside and a robust, fire retardant top layer
- Flame-resistant upper surface, fire protection class Cfl-S1
- Layers of the mat are laminated
- Non-slip surface for good traction
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 600 x 900 x 15 mm |
Colour | Black |
Material | PVC - Polyvinyl chloride |
Ergonomics (points system) | 4 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 5 of 5 points |
Min./max. temperature resistance | 0 to 60 °C |
Product weight (per item) | 3700.000 g |