Anti-dust and mount profile for lateral end profile
Dust protection-/ buffer profile GSB 25/50
BUFRPRFL-F.SLIDDR-PLA-TRANSP-L2500
Art.-no. 0684575418
EAN 4058794053401
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Plastic
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 2500 mm |
Effective length | 2480 mm |
| Art. designation | Surface | length | Art. no. | PU | |
| a | Frame and lateral end profile | Stainless steel colours | 2,500 mm | 0684 575 432 | 1 |
| Silver-coloured | 2,500 mm | 0684 575 422 | 1 | ||
| b | Twin rails at bottom | Stainless steel colours | 2,500 mm | 0684 574 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 574 112 | 1 | ||
| Double lower guide rail for frame profile | Stainless steel colours | 2,500 mm | 0684 573 162 | 1 | |
| Silver-coloured | 2,500 mm | 0684 573 152 | 1 | ||
| c | Twin guide rails, top | Stainless steel colours | 2,500 mm | 0684 573 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 573 112 | 1 | ||
| d | Anti-dust and stop profile | Transparent | 2,500 mm | 0684 575 418 | 1 |
| e | Stopper | Transparent | --- | 0684 575 200 | 1 |
| f | Runner rail | Stainless steel colours | 2,500 mm | 0684 570 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 570 112 | 1 | ||
| g | Slide carriage | Zinc plated | --- | 0684 571 | 1 |
| h | End cap | Stainless steel colours | --- | 0684 572 3 | 1 |
| Silver-coloured | --- | 0684 572 1 | 1 | ||
| i | Rotary push cylinder lock | Stainless steel colours | --- | 0684 525 152 | 1 |
| Chrome plated | --- | 0684 525 150 | 1 | ||
| Interchangeable cylinder lock for sliding glass doors | White aluminium RAL 9006 | --- | 0683 525 153 | 1 | |
| Replaceable cylinder | Nickel plated | --- | 0683 525 160 | 1 | |
| Removal key for cylinder core | Nickel plated | --- | 0683 525 165 | 1 | |
| j | Strike plate for lock | Stainless steel colours | --- | 0684 525 155 | 1 |
| Chrome plated | --- | 0684 525 157 | 1 | ||
| k | Runner handle | Stainless steel colours | --- | 0684 575 302 | 1 |
| Chrome plated | --- | 0684 575 300 | 1 | ||
| l | Glass clamp profile for glass thickness 5 mm | Transparent | 2,500 mm | 0684 575 110 | 1 |
| Glass clamp profile for glass thickness 6 mm | Transparent | 2,500 mm | 0684 575 111 | 1 | |
| Dust protection profile for glass thickness 6 mm | Silver-coloured | 2,500 mm | 0684 575 452 | 1 | |
| Dust protection profile for glass thickness 8 mm | Silver-coloured | 2,500 mm | 0684 575 462 | 1 | |
| Assembly tool for slide carriage | --- | --- | 0684 575 900 | 1 | |
