Mesh set for insect protection
Mesh replacement set
AY-MESHSET-INSPROT-FGS-1000X1200
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Length (c) | 1200 mm |
Width (d) | 1000 mm |
Welt length | 5000 mm |
Material of mesh | Fibreglass |
Colour | Black |