Angled washer 45° oval hole
Angled washer 45 degree long hole steel
ANGLWSH-CS-45DGR-CAST-(A3K)-12,7X6
Art.-no. 0457700486
EAN 4050641811127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High fitting accuracy and precise 45° specification for screwing the ASSYplus FT 4 screws
- Screw head does not pull through when using thin-walled metal tabs
- Quick and easy mounting of the angled washer through a simple oval hole in the metal plate
- Clean appearance of the finished screw connection
- Application in utilisation classes 1 and 2
To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.
ETA-11/0190
Datasheets(X)
Ideal for mounting metal draw plates in indoor and wet areas with ASSY 4 CSMP or ASSY 3.0 or ASSYplus FT 4 countersunk screws made of steel.
Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus 4 FT screws.
![]() | |
Internal diameter (d) | 12.7 mm |
Elongated hole length/ elongated hole width | 50 x 13 mm |
Effective length (n) | 19.8 mm |
Insertion length (l) | 49.7 mm |
Length (L) | 59 mm |
Height (h) | 23.5 mm |
Distance between centre of hole and edge (k) | 34 mm |
Insertion depth (h1) | 5.6 mm |
Internal width (b) | 12.8 mm |
Width (a) | 30 mm |
Countersink diameter (D) | 26 mm |
Screw-in angle | 45 Degree |
Countersink angle (α) | 90 Degree |
Material | Cast steel |
Surface | Zinc plated |
Product weight (per item) | 160.000 g |
Min./max. material thickness | 6-25 mm |
Suitable for screw | ASSY 3.0 countersunk head diameter 12 mm, ASSYplus VG countersunk head diameter 12 mm, ASSY 4 countersunk head diameter 12 mm |
Area of application | Timber construction, Metal wood connections, Structural woodwork |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
