Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Angled washer 45° oval hole

Angled washer 45 degree long hole steel
ANGLWSH-CS-45DGR-CAST-(A3K)-10,7X5
ASSY

Art.-no. 0457700485
EAN 4050641810793
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
For optimum transfer of tensile force in metal/wood connections with ASSY countersunk head screws
  • High fitting accuracy and precise 45° specification for screwing the ASSYplus FT 4 screws

  • Screw head does not pull through when using thin-walled metal tabs

  • Quick and easy mounting of the angled washer through a simple oval hole in the metal plate

  • Clean appearance of the finished screw connection

  • Application in utilisation classes 1 and 2
Notice

To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.

ETA-11/0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for mounting metal draw plates in indoor and wet areas with ASSY 4 CSMP or ASSY 3.0 or ASSYplus FT 4 countersunk screws made of steel.

Instructions

Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus 4 FT screws.

Internal diameter (d)

10.7 mm

Elongated hole length/ elongated hole width

44 x 11 mm

Effective length (n)

18.4 mm

Insertion length (l)

43.7 mm

Length (L)

52 mm

Height (h)

21.4 mm

Distance between centre of hole and edge (k)

28.7 mm

Insertion depth (h1)

4.7 mm

Internal width (b)

10.8 mm

Width (a)

29 mm

Countersink diameter (D)

24 mm

Screw-in angle

45 Degree

Countersink angle (α)

90 Degree

Material

Cast steel

Surface

Zinc plated

Product weight (per item)

117.600 g

Min./max. material thickness

5-20 mm

Suitable for screw

ASSY 3.0 countersunk head diameter 10 mm
ASSYplus VG countersunk head diameter 10 mm
ASSY 4 countersunk head diameter 10 mm

Area of application

Timber construction
Metal wood connections
Structural woodwork

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information