Angled washer 45° A2 oval hole
Angled washer 45 degree long hole stainless steel
ANGLWSH-CS-45DGR-A2-6,5X3
Art.-no. 0457700493
EAN 4050641821102
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High fitting accuracy and precise 45° specification for screwing ASSY 4 or ASSY 3.0 stainless steel countersunk head screws
- No pulling through of the screw head when using thin sheet metals
- Quick and easy mounting of the angled washer through a simple oval hole in the metal plate
- Clean appearance of the finished screw connection
- Use in utilisation class 3 and outdoor areas exposed to the elements
To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.
ETA-11/0190
Datasheets(X)
Ideal for securing metal strengthening tabs in outdoor areas exposed to the elements using ASSY 4 A2 CSMP or ASSY 3.0 stainless steel countersunk head screws.
Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus 4 FT screws.
![]() | |
Internal diameter (d) | 6.5 mm |
Elongated hole length/ elongated hole width | 23 x 7 mm |
Effective length (n) | 10.7 mm |
Insertion length (l) | 22.7 mm |
Length (L) | 29.5 mm |
Height (h) | 13.5 mm |
Distance between centre of hole and edge (k) | 14.5 mm |
Insertion depth (h1) | 2.7 mm |
Internal width (b) | 6.9 mm |
Width (a) | 17 mm |
Countersink diameter (D) | 14.5 mm |
Screw-in angle | 45 Degree |
Countersink angle (α) | 90 Degree |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 30.000 g |
Min./max. material thickness | 3-10 mm |
Suitable for screw | ASSY 4 A2 countersunk head diameter 6 mm, ASSY 3.0 A2 countersunk head diameter 6 mm |
Area of application | Timber construction, Structural woodwork, Metal wood connections |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |
