Angled locking plate With plastic insert
Angle locking plate with plastic insert
ANGLLOKPLT-F.DRLOK-W.PLAINRT-A2-MAT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for rebated door frames.
Suitable for single-turn interior locks and WC/bathroom locks, in which the bolt moves max. 10 mm out of the lock.
Material | Stainless steel |
Gloss level | Matt |
DIN direction | DIN R/L |
Length | 170 mm |
Width (B) | 20 mm |
Material thickness | 1.5 mm |
Colour of plastic insert | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!