Angled locking plate With plastic insert
Angle locking plate with plastic insert
ANGLLOKPLT-F.DRLOK-W.PLAINRT-LIMBA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Suitable for rebated door frames.
Suitable for single-turn interior locks and WC/bathroom locks, in which the bolt moves max. 10 mm out of the lock.
![]() | |
Fire protection certified | No |
Material | Steel |
Colour | Limba |
Surface | Lacquered |
DIN direction | DIN R/L |
Length | 170 mm |
Width (B) | 20 mm |
Material thickness | 1.5 mm |
Colour of plastic insert | Brown |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt