Angled gear
Angled gear 1/4 inch
ANGLGEAR-1/4IN-57NM
Art.-no. 06149000
EAN 4045727929445
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High-quality angled gear made from specially hardened steel
Allows a max. torque of 57 Nm or max. rotation speed of 2,000 rpm
Safe stop
thanks to 360°, infinitely adjustable soft grip
Compact design
Especially suitable for all screwing tasks in tight and difficult to access places
Magnetic 1/4" bit holder with quick-change chuck
- Safe stop for screws via magnetic force.
- Suitable for all standard bits, and bit drills with C6.3 and E6.3 mount
Datasheets(X)
Suitable for use with drills and battery-operated screw drillers
Blade holder | 1/4 inch, E 6.3 hexagon |
Drive type | Outer hexagon |
Bit holder | 1/4 inch hexagon |
Tip type | For outer hexagon |
Max. torque | 57 Nm |
Length | 165 mm |