Angled adapter for assembly foam
Angled adapter for foam can
ANGLADAPT-FMGUN-SMALLPIPE
Art.-no. 08911511
EAN 4024835191104
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for PURLOGIC Easy, PURLOGIC Easy White and PURLOGIC Fast
Application area
Product information
Datasheets(X)
InstructionsSeparating cracks must be assessed by experts and, where necessary, be sealed non-positively with CERAfix 203. Plasters in accordance with DIN EN 998-1, strength classes CS I to CS IV, must have a minimum compressive strength of 2.0 N//mm² and be suitable for laying tiles in the relevant moisture resistance classes.
Material | Polypropylene / polyethylene |
Colour | Colourless |
Length | 180 mm |
Diameter | 3.9 mm |
Design | Narrow |