Angled adapter for 1C combi foam
Angled adapter for 1C multi-purpose foam
ANGLADAPT-FMGUN-COMBI-D8MM
Art.-no. 0891142003
EAN 4058794197334
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Angle adapter use:
Datasheets(X)
Material | PE - Polyethylene |
Colour | Transparent |
Length | 150 mm |
Diameter | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!