Angle screw-in connection piece for central lubrication units
Angled screw-in connector connection
FITT-CLS-(SCREWIN-SCKT)-ANGL-D6-M8X1KEG
Art.-no. 0884606132
EAN 4038898874317
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point.
The angle screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Datasheets(X)
For connection of a line to a lubrication point or divider manifold point.
![]() | |
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M8 x 1 tapered |
Width across flats (SW) | 11 mm |
Material | Steel |
Surface | Zinc plated yellow |
