Angle grinder EWS 7-125 Basic
Angle grinder EWS 7-125 BASIC restart protection
ANGLGRIND-EL-EWS7-125BASIC
Art.-no. 57070120
EAN 4046777272017
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Restart protection
The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.
Lightweight and handy
With the smallest grip size of a grinder of its power range (176 mm) and a weight of just 1.8 kg, the angle grinder can also comfortably lie in the hand for long periods of time.
Difficult-to-reach areas are entirely accessible
Small drive head
Long service life
The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.
High level of user protection
Twist-proof protective hood
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 720 W |
Max. idle speed | 11000 rpm |
Min. idle speed | 0 rpm |
Max. cutting disc diameter. | 125 mm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 1.8 kg |
Cable length | 4 m |
Functions | Restarting protection |
Min./max. idle speed | 0-11000 rpm |
PROTCOV-F.ANGLGRIND-(EWS 18-A 125 MM)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units