Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Angle grinder EWS 19-150 EQC POWER

ANGLGRIND-EL-(EWS-19-150-EQC-PWR)

Art.-no. 57070712

EAN 4065746718158

-,--
price per selected packing unit
| Individual prices for customers after login
Angle grinder EWS 19-150 EQC POWER

Art.-no. 57070712

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1,900 watt angle grinder with good handling, fast material removal and maximum productivity
  • Speed control allows the user to adjust the rotation speed to suit the application

  • Restart protection prevents accidental startup after a power interruption

  • Recoil protection prevents recoil if the disc is locked by mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • Active vibration damping on the spindle

  • "Q-Nut" quick-action clamping nut and quick-adjustment protective cover
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1900 W

Power output

1200 W

Max. idle speed

10000 rpm

Min. idle speed

2800 rpm

Thread type x spindle-thread diameter

EG M14

Max. cutting disc diameter.

150 mm

Weight of machine

2.8 kg

Cable length

4 m

Angle grinder EWS 19-150 EQC POWER including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Description:
42.2 mm
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
1 x
Protective hood

SP-QUICK-ADJUSTABLE-GUARD

Quantity: 1 x
Separating guard cover clip for angle grinders
1 x
Separating guard cover clip for angle grinders

SEPGUACOVCLIP-F.ANGLGRIND-150MM

Description:
Washer diameter: 150 mm
For working with bonded cutting discs
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information