Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Angle grinder EWS 17-125-EQ POWER

Angle grinder EWS 17-125-EQ POWER
ANGLGRIND-EL-(EWS 17-125-EQ POWER)

Art.-no. 57070612

EAN 4056807793191

-,--
price per selected packing unit
| Individual prices for customers after login
Angle grinder EWS 17-125-EQ POWER

Art.-no. 57070612

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work

Constant electronics


Rotation speed remains constant, even under load.



6-stage speed control


Allows the user to select the ideal speed for the application.



Restart protection


Prevents accidental start-up after a power interruption.



Recoil protection


Ensures no recoil if the disk locks thanks to mechanical decoupling.



Overload protection and soft-start


Considerably increases the service life of the machine.



Quick-adjustable protective hood and quick-clamping nut


  • The hood allows tool-free adjustment.

  • The nut allows tool-free disc change.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1700 W

Max. idle speed

11000 rpm

Min. idle speed

2800 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.6 kg

Cable length

4 m

Functions

Speed electronics, Speed adjustment wheel, Constant electronics, Recoil protection, Restarting protection, Soft start, Overloading protection, Quick clamping nut, Quickly adjustable cover, Anti-vibration system

Min./max. idle speed

2800-11000 rpm

Angle grinder EWS 17-125-EQ POWER including:
1 x
Q-Nut quick-clamping nut

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Separator and extractor hood for angle grinders

SEPEXTRHOOD-EXPERT-D115/125

Extractor hood clip for angle grinders with diameter 125 mm for low-dust dry cutting
x 1 pcs
Extractor hood for angle grinders

SEPEXTRHOOD-CLIP-AG-D125

Extractor hood clip for angle grinders with diameter 125 mm for low-dust dry cutting
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
Separating guard cover clip for angle grinders

SEPGUACOVCLIP-F.ANGLGRIND-125MM

For working with bonded cutting discs
x 1 pcs
Dust protection filter for angle grinder

DSTPROTFILT-AG

Prevent coarse particles from entering the motor housing of the angle grinder
x 1 pcs
Extractor hood WSA 125 for angle grinders

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
Case insert for MASTER/M-CUBE power tools

CASEINRT-ANGLEGRINDER115-125MM

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information