Angle bracket
Angle connector, die-cast zinc
ANGLCON-ZNDC-PWD-SLOT8-M8-40X51X40MM
Art.-no. 4952600243
EAN 4099618898815
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 50.9 mm |
Width (b1) | 40 mm |
Height (h1) | 40 mm |
Bore diameter (d2) | 8.5 mm |
Nominal diameter (d3) | 8 mm |
Material | Die-cast zinc |
Surface | Powder-coated |
Colour | Aluminium coloured |
RoHS-compliant | Yes |
