Angle blade receptacle Uninsulated
Angled push connector
PSHCON-DTN-(PL)-8,0X0,8-(1,5-2,5SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 8 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Plain |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 2.5 mm² |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt