Anchoring plate For pitched roof edge protection systems
Load distribution plate
LOADDISTRPLT
Art.-no. 0838907130
EAN 4068362022753
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening the lower section of posts in place to better distribute the load
- The anchoring plate is permanently connected to the variable post lower section for edge protection systems with walkway
- Fastening to the load-bearing roof structure with 2 washer head screws of at least 6 x 60 mm
Notice
Observe the installation instructions.
DIN EN 13374: 2019
Product information
Datasheets(X)
Material | Stainless steel |
Product weight (per item) | 1.500 kg |
Length | 50 mm |
Width | 645 mm |