Anchor rod sold by the meter zinc-plated steel
ANC-(WIT-THRROD)-DIN976-B-5.8-M16X1000
Art.-no. 5916016999
EAN 4049557712628
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The anchor rod is covered by the following approvals:
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
- Injection system BASIC WIT-PM 200, masonry: ETA-13/0037
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757
- Injection system WIT-Nordic, masonry: ETA-16/0757
Datasheets(X)
Anchor rod can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000, option 1 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
- Injection system ALLROUNDER WIT-VM 250, masonry + SH - solid brick and perforated brick, aerated concrete
- Injection system WIT-Nordic, masonry + SH - solid brick and perforated brick, aerated concrete
- Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete
Zinc-plated steel can be used in dry indoor areas.
Type description | WIT-THRROD |
Property class | 5.8 |
Metric anchor diameter | M16 |
Anchor length (l) | 1000 mm |
Approval | ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127, ETA-19/0542, ETA-20/0854, ETA-20/1038 |
Suitable for perforated sleeve | SH 20 x 85, SH 20 x 130, SH 20 x 200 |
Material | Steel |