Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Anchor rod sold by the meter zinc-plated steel

Anchor rod bulk stock steel zinc ptd. w. cert. 3.1
ANC-(WIT-THRROD)-DIN976-B-8.8-M8X1000

Art.-no. 5916208999
EAN 4050382016171

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For WIT injection systems in concrete and masonry

The anchor rod is covered by the following approvals:



  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757

  • Injection system WIT-Nordic, masonry: ETA-16/0757
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following injection systems:



  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, option 1 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

  • Injection system ALLROUNDER WIT-VM 250, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete


Zinc-plated steel can be used in dry indoor areas.

Type description

WIT-THRROD

Property class

8.8

Metric anchor diameter

M8

Anchor length (l)

1000 mm

Nominal drill-bit diameter injection system (d 0)

10 mm

Approval

ETA-09/0040
ETA-12/0164
ETA-05/0034
ETA-12/0569
ETA-13/0037
ETA-16/0757
ETA-17/0127
ETA-19/0542
ETA-20/0854
ETA-20/1038

Suitable for perforated sleeve

SH 12 x 80
SH 16 x 85
SH 16 x 130
SH 16 x 130/330

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information