Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Anchor rod sold by the meter zinc-plated steel

Anchor rod bulk stock steel zinc ptd. w. cert. 3.1
ANC-(WIT-THRROD)-DIN976-B-8.8-M10X1000

Art.-no. 5916210999
EAN 4050382016805
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
For WIT injection systems in concrete and masonry

The anchor rod is covered by the following approvals:



  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system PURE-EPOXY WIT-PE 1000, option 1: ETA-19/0542

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569

  • Injection system BASIC WIT-PM 200, masonry: ETA-13/0037

  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757

  • Injection system WIT-Nordic, masonry: ETA-16/0757
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following injection systems:



  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, option 1 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

  • Injection system ALLROUNDER WIT-VM 250, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry + SH - solid brick and perforated brick, aerated concrete

  • Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete


Zinc-plated steel can be used in dry indoor areas.

Type description

WIT-THRROD

Property class

8.8

Metric anchor diameter

M10

Anchor length (l)

1000 mm

Nominal drill-bit diameter injection system (d 0)

12 mm

Approval

ETA-09/0040
ETA-12/0164
ETA-05/0034
ETA-12/0569
ETA-13/0037
ETA-16/0757
ETA-17/0127
ETA-19/0542
ETA-20/0854
ETA-20/1038

Suitable for perforated sleeve

SH 16 x 85
SH 16 x 130
SH 16 x 130/330

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information