Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

Anchor rod W-VIZ-A/S zinc-plated steel
ANC-(W-VIZ-A/S)-(A2K)-60-M16X245

Art.-no. 0905441642
EAN 4056807091600

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)

  • High loads, minimum spacing and edge distances

  • The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)

  • Attachment with low expansion pressure allows minimum spacing and edge distances

  • Geometry of anchor rod allows safe follow-up expansion capability

  • Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads

  • Force-controlled/torque-controlled expansion anchors made of zinc-plated steel in sizes M8, M10, M12, M16, M20 and M24

  • The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Notice

Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express

  • European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The anchor has a European technical assessment for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12

  • Anchorage with a European technical assessment in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)

  • Static (e.g. dead load, equipment, storage materials) or quasi-static (e.g. staircase railings) actions: M8 to M24

  • Seismic effects, earthquakes (category C1 + C2): M10 to M24

  • Anchor size M8 to M24: Installation in dry or wet concrete

  • Anchor size M12 to M24: Installation in drill holes filled with water (exception: W-VIZ-A 75 M12 - installation in water-filled drill holes not permitted)

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

  • W-VIZ/S (zinc plated steel) can be used in dry indoor areas

  • Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, railings, wooden structures, beams etc.
Instructions

Clean the drill hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out


If the drill hole is M20 or larger, blow out with pneumatic air using the appropriate pneumatic air nozzles

Type description

W-VIZ-A/S

Metric anchor diameter

M16

Effective anchoring depth (h ef)

160 mm

Attachment height (t fix)

60 mm

Anchor length (l)

245 mm

Nominal drill-bit diameter (d 0)

18 mm

Drill hole depth (h 0)

168 mm

Required injection mortar

WIT-VM 100
WIT-Express
WIT-VIZ
WIT-VIZ express

Approval

ETA-04/0095

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information