W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)
Anchor rod W-VIZ-A/S zinc-plated steel
ANC-(W-VIZ-A/S)-(A2K)-45-M8X110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- In-place installation (M10 to M24) and pre-positioned installation (M8 to M24)
- High loads, minimum spacing and edge distances
- The bonded anchor is suitable for cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)
- The drill holes can be created using a hammer drill (W-VIZ M8 to M24), vacuum drill (W-VIZ M10 to M24) or diamond drill process (W-VIZ M10 to M24)
- Attachment with low expansion pressure allows minimum spacing and edge distances
- Geometry of anchor rod allows safe follow-up expansion capability
- Mechanical drill hole cleaning: Easy handling, very good drill hole cleaning, high loads
- Force-controlled/torque-controlled expansion anchors made of zinc-plated steel in sizes M8, M10, M12, M16, M20 and M24
- The load is transferred via the mechanical interlocking of individual cones in the injection mortar and also via a combination of retention and frictional forces in the base material (concrete)
Suitable injectable mortar: WIT-VIZ, WIT-VIZ Express
- European technical assessment ETA-04/0095 for fixing point option 1, cracked and non-cracked concrete, seismic performance category C1 and C2
- Fire resistance: F30, F60, F90 and F120
Datasheets(X)
- The anchor has a European technical assessment for use in reinforced or unreinforced normal weight concrete with a concrete compressive strength of min. C20/25 and max. C50/60 in accordance with EN 206-1:2000-12
- Anchorage with a European technical assessment in cracked concrete (concrete tensile zone) and non-cracked concrete (concrete compressive zone)
- Static (e.g. dead load, equipment, storage materials) or quasi-static (e.g. staircase railings) actions: M8 to M24
- Seismic effects, earthquakes (category C1 + C2): M10 to M24
- Anchor size M8 to M24: Installation in dry or wet concrete
- Anchor size M12 to M24: Installation in drill holes filled with water (exception: W-VIZ-A 75 M12 - installation in water-filled drill holes not permitted)
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- W-VIZ/S (zinc plated steel) can be used in dry indoor areas
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, railings, wooden structures, beams etc.
Clean the drill hole: 2x blow-out, 2x mechanical brush-out, 2x blow-out
If the drill hole is M20 or larger, blow out with pneumatic air using the appropriate pneumatic air nozzles
Type description | W-VIZ-A/S |
Metric anchor diameter | M8 |
Effective anchoring depth (h ef) | 50 mm |
Attachment height (t fix) | 45 mm |
Anchor length (l) | 110 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 0) | 55 mm |
Required injection mortar | WIT-VM 100 |
Approval | ETA-04/0095 |
Material | Steel |
Surface | Zinc plated |