W-VD-A/S anchor rod for W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete, zinc-plated steel
Anchor rod W-VD-A/S steel zinc plated
ANC-(W-VD-A/S)-8.8-(A2K)-20-M8X110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
The anchor rod is covered by the following approvals:
- Compound anchor cartridge system W-VD, option 8: ETA-06/0074
- BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127
- ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164
- WIT-Nordic injection system, option 1: ETA-12/0164
- WIT-PE 500 injection system, option 1: ETA-09/0040
- BASIC WIT-PM 200 injection system, option 7: ETA-12/0569
Datasheets(X)
Anchor rod can be used for the following cartridge systems and injection systems:
- Compound anchor cartridge system W-VD, option 8 — non-cracked concrete
- BETON-MULTI WIT-UH 300 injection system, option 1 — cracked and non-cracked concrete
- ALLROUNDER WIT-VM 250 injection system, option 1 — cracked and non-cracked concrete
- WIT-Nordic injection system, option 1 — cracked and non-cracked concrete
- WIT-PE 500 injection system, option 1 — cracked and non-cracked concrete
- BASIC WIT-PM 200 injection system, option 7 — non-cracked concrete
W-VD-A/S (galvanised steel) can be used in dry indoor areas
Type description | W-VD-A/S 8.8 |
Metric anchor diameter | M8 |
Property class | 8.8 |
Attachment height (t fix) | 20 mm |
Anchor length (l) (l) | 110 mm |
Effective anchoring depth (h ef) | 80 mm |
Nominal drill-bit diameter cartridge system (d 0) | 10 mm |
Nominal drill-bit diameter injection system (d 0) | 10 mm |
Drill hole depth (h 0) | 80 mm |
Approval | ETA-06/0074 |
Material | Steel |
Surface | Zinc plated |