Anchor point
Anchor point NBR
STPBUFR-NBR-BLCK-M8-D30X30MM
Art.-no. 4952600146
EAN 4056807471730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | I, B |
Thread type x nominal diameter | M8 |
Buffer diameter (d1) | 30 mm |
Height of the buffer (h1) | 30 mm |
Thread length (l1) | 7.2 mm |
Material of buffer | Rubber |
Material of screwing thread | Steel |
RoHS-compliant | Yes |
