Anchor point ABS Lock X wood 16
Anchor point ABS Lock X wood 16
LOCKX WOOD(LX-H-300-16)PANEL 300 MM
Art.-no. 0838904041
EAN 4260336783145
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fall protection on wood with a thickness of just 24 mm? No problem for the ABS-Lock X-H-16 securing device. The single anchor point can be fitted on OSB from a minimum thickness of just 18 mm (22 mm in line with abZ specifications). This is made possible thanks to its deformable stainless steel support that in the event of a fall converts leverage forces into thrust.
The ABS-Lock X-H-16 anchoring device is made completely of weather-resistant stainless steel and comes complete with a base plate (200 x 200 mm). When used together with a support tube, the ABS-Lock X-H-16 can also be used as an intermediate and end support in safety harness systems for up to 4 users.
Datasheets(X)
- General building authority approval (abZ)Z-14.9-688
- Ü-signage
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Screwed onto wooden formwork
- Wood: min. 24 mm, OSB 18 mm (22 mm in line with abZ specifications)
- Incl. fastening material
- With support tube as end and corner posts in safety harness systems
The single anchor point can be fitted on OSB from a minimum thickness of just 18 mm (22 mm in line with abZ specifications). This is made possible thanks to its deformable stainless steel support that in the event of a fall converts leverage forces into thrust.
Material | Stainless steel |
Rod length | 300 mm |
EN standard | 795 |
Suitable for use in the following materials | Wood, Wood boarding |
Type description | LX-H-300-16 |
Height | 300 mm |
Surface | Stainless steel FINISH |