Anchor point ABS Lock X wood 14+2 SR
Anchor point ABS Lock X wood 14+2 SR
ANCPT-ABS-LOCK-(X-H-14+2 SR 600)
Art.-no. 0838904266
EAN 4260486760485
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- With 2 long screws secured in the beam and 14 additional screws directly on the wooden formwork, this stainless steel anchor point (∅ 16 mm) with base plate (200 x 200 mm) secures roof workers and others against falling
- Including DiBt National technical approval
Notice
- Observe the mounting specifications of the abZ (Z-14.9-688)
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- DiBt National technical approval and DIN EN 795: Wood min. 24 mm, batten min. 60 mm wide
- Incl. mounting kit
- With support tube as end and corner post in safety harness systems
DIN EN 795:2012, A + DIN CEN/TS 16415:2017
Product information
Datasheets(X)
Application area
- The ABS Lock X-H-14+2 single anchor point for wooden formwork from 24 mm thickness serves as a restraint or fall arrest system for up to 3 persons
- The elastic mouldable attachment device has been developed for a lateral load and is fitted to the floor
- The securing device uses a support mechanism (∅ 16 mm) that bends in the event of a fall, reducing the lever action
- This ensures only minimal shearing forces that can be easily absorbed act on the substrate to which it is mounted
- The ABS-Lock X-H-14+2 securing device is installed with 16 stainless steel screws: 14 short screws are screwed into the wooden formwork only, two long screws require load-bearing rafters
- The special ABS-Lock X support tube makes the anchor point suitable for use in safety harness systems
Material | Stainless steel |
Height | 600 mm |
Surface | Stainless steel FINISH |