Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Anchor point ABS Lock V, steel

Anchor point ABS Lock V steel
ANCPT-ABS LOCK V-ST (L5-ST)

Art.-no. 0838904328
EAN 4065746592161
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
  • This stainless steel securing device (M12 thread), which is secured through the steel substrate, has a particularly unobtrusive anchor eyelet

  • The anchoring device protects one person against falling and is suitable for any load direction (including axial). 1 jam nut is included in the scope of delivery

  • The eyelet for the anchor point is made of elastic mouldable stainless steel, which deforms in case of a fall and therefore reduces the load on the base material and on the person

  • The fall arrester is weather-resistant and durable, as is the laser-engraved marking
Notice
  • DIN EN 795:2012, A

  • Small and inconspicuously secured through steel incl. fastening material

DIN EN 795:2012, A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Whether on the floor, side or above the head: The stainless steel anchor point ABS Lock V-ST offers a reliable attachment in any load direction

  • The securing device has a thread that is secured through steel beams and similar components or screwed directly into the substrate after an internal thread has been created

  • When the installation is complete, the anchor point for one person provides a reliable fall arrester

  • Despite its load-bearing capacity, the ABS Lock V-ST is very discreet - the stop device does not require a steel column, so only the simple but strong anchor eyelet can be seen. The appropriately trained user attaches his personal fall protection system (PFPS) to this

  • The lanyard provides those working at height with a bridge between the fixed anchor point and the safety harness worn on the body

Material

Stainless steel / stainless steel

Height

150 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information