Anchor point ABS Lock DH05
Anchor point ABS Lock DH05
ROOFHOOK-DH05-(DH-05)
Art.-no. 0838904133
EAN 4260336780373
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Safety roof hooks ABS-Lock DH05 for pitched roofs with wide base plate for flexible alignment.
All safety roof hooks from ABS Safety are certified according to DIN EN 517:2006, type B and can therefore be loaded in all directions. In practice, this makes the lifting devices much more user-friendly, as the roof hooks can be used from any point on the roof surface (not axially).
In addition, in internal fall testing, ABS-Lock DH05 has been exposed to loads equivalent to use by three persons simultaneously. The roof hook proved successful in the load testing.
The ABS-Lock DH05 anchor point is made entirely of stainless steel and also gives you the option to attach a ladder.
To use the roof hook safely, a safety harness and a fastener with integrated shock absorber are also required.
Dimensions 0838904340 = truss-head screws 8 x 180 mm
Dimensions 0838904341 = truss-head screws 8 x 200 mm
Datasheets(X)
- Safety roof hooks according to DIN EN 517:2006, type B
- Anchor point + ladder hook
- For load-bearing wooden structures
- Base plate for variable mounting
- Screwed into wooden rafters (also rafter insulation)
- Rafters min. 60 mm x 120 mm
Thanks to a special base plate, the stainless steel safety roof hook can be adjusted variably against the curved structure of the tile. The offset strut bridges roof battens. Attachment is performed using the two supplied stainless steel screws through the counter battens in the rafters.
Material | Stainless steel |
Rod length | 0 mm |
EN standard | 517-B |
Suitable for use in the following materials | Wood, Wood boarding |
Type description | DH-05 |
Height | 0 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |