Anchor plate for T-shape rope system
Anchor plate for rope system Universal
ANCPLT-T-FORM-C247
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/60005861.jpg)
Register now and access more than 125,000 products
- Continuous fall arrester on roofs and on/in buildings for ergonomic work
- Reduced force transmission to the structure through defined plastic deformation of the single anchor points in the event of a fall
- Resistant to corrosion and weathering: made of stainless steel (min. A2)
- For 8 mm thick stainless steel wire rope (V4A)
- I and T-shaped anchor plates serve as supports for the rope system consisting of suitable system supports (I-shape) and on vertical structures (T-shape)
Observe the installation instructions and approvals for the fasteners and single anchor point.
- General technical approval Z-14.9-868
- Also certified in accordance with DIN EN 795:2012 Type C (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
Datasheets(X)
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- Installation possible on the roof, overhead and in buildings
- Installation possible on single anchor points with national technical approval, European Technical Assessment (ETA), approval in individual cases, general type approval, project-related type approval (Berlin) and measured rigid surfaces (steel, concrete components)
Length | 160 mm |
Material | Stainless steel A2, 1.4301 / aluminium |
Colour | Stainless steel coloured |