Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Analogue calibrated tyre inflator

Hand tyre inflator with 2C handle limited edition
HND-TYRINFL-LTD-EDITN

Art.-no. 071554 020

EAN 4099618766749

-,--
price per selected packing unit
| Individual prices for customers after login
Analogue calibrated tyre inflator

Art.-no. 071554 020

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The analogue tyre inflator is calibrated and is supplied with an adapter set. With a 1 metre hose and a robust, impact-resistant plastic housing, it is ideally suited for precise air pressure measurements up to 12 bars. The ergonomic, 2-component plastic handle ensures comfortable handling.
  • Easy-to-read precision manometer: The large dial has plenty of space for clear graduation

  • Convenient operation: The 1 metre filling hose enables easy measurements in hard-to-reach places

  • Quick connection to the tyre valve: Quick-connect nipple enables coupling with the valve within seconds

  • Comfortable handling: 2C handle is comfortable to hold and does not slip

  • Adapter set: For balls, rubber boats and bicycle tyres

  • Robust and impact-resistant plastic housing for a long service life

  • Suitable for air pressure measurements up to 12 bars

  • High measurement accuracy across a variety of pressure ranges

  • For use from -5 °C to +40 °C

  • Standard 1/4 inch connection thread for a wide range of applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pressure measuring range

0-12 bar

Pressure conditions for measuring accuracy

< 0.08 bar: 0-4 bar, < 0.16 bar: 4-10 bar, < 0.25 bar: > 10 bar

Max. operating pressure

12 bar

Min./max. temperature conditions

-5 to 40 °C

Medium that can be measured

Air

Hose length

1 m

Connection thread

1/4 inch

Product weight (per item)

850.400 g

Material of housing

Impact-resistant plastic

Max. pressure measuring range

12 bar

Material of handle

2-component plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Filling hose with quick-connect nipple

FILNGHOSE-QCKCONNPL-DGT-1,0M

For a quick and easy connection when filling car and commercial vehicle tyres
x 1 pcs
Filling hose with quick-connect nipple

FILNGHOSE-QCKCONNPL-DGT-2,5M

For a quick and easy connection when filling car and commercial vehicle tyres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Filling hose with quick-connect nipple

FILNGHOSE-QCKCONNPL-DGT-1,0M

For a quick and easy connection when filling car and commercial vehicle tyres
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information