Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Amo® III 7.5 type window frame screw Cylinder head 7.5 mm

Amo III type 2 steel zinc plated AW 25
SCR-RW25-(A2K)-7,5X152
AMO III

Art.-no. 0234825152
EAN 4038898142140

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening windows in concrete and solid block masonry. Particularly small cylinder head for screwing into narrow window rebates. Zinc-plated steel, blue passivated, RW 25 drive
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Through-hole mounting

  • Immediate load-bearing capacity – no waiting after insertion

  • Positive locking for high load-bearing capacity

  • Removable

  • Virtually no expansion forces on insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.


Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Drill perforated and hollow blocks with a rotary drill (without hammer mechanism)



Align window frames using alignment clamps or Amo® Bag



Screw length = frame width + gap + length of thread engagement (see also under 55.2 Amo® III 11.5 mm)

Fire protection test report no. 3174/0649-2 dated 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006



Testing a fastening element: Evaluation of test results for practical use in window installation by the ift Rosenheim Institute. Test report no. 23511241/2 dated 13 February 1990



Test of suitability for fastening a window to a brick masonry structure by ift Rosenheim. Test report no. 50922462 dated 11 October 2000

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Tension-free spaced installation for wooden, plastic and aluminium window frames

  • Frame coupling

  • The small head allows screw insertion with narrow window rebates. Particularly suitable for use in brick surfaces with all frame materials
Instructions

Guidelines for planning and executing the installation of windows and exterior doors, 2020 edition



Art. no. 5995000000:


The fixture must safely transfer all standard forces affecting the window to the structure and the foundation. The total load must therefore be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion.



When securing window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m2 and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4, the following must be observed


The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Anchors with general or European technical approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.

Length (l)

152 mm

Thread diameter (d)

7.5 mm

Material

Steel

Surface

Zinc plated

Head type

Socket head

Head diameter (d(h/k))

7.5 mm

Internal drive

RW25

Thread type

Metric thread

Shape of tip

Tip

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap, AW drive For D-anchors

CAP-FL-AW25-R9010-PUREWHITE-D13

x 500 pcs
Cover cap, AW drive For D-anchors

CAP-FL-AW25-R1002-SANDYELLOW-D13

x 500 pcs
Cover cap, AW drive For D-anchors

CAP-FL-AW25-R1011-BROWNBEIGE-D13

x 500 pcs
Cover cap, AW drive For D-anchors

CAP-FL-AW25-R8016-MAHOGANYBROWN-D13

x 500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information