Aluminium wheel rim cleaner
Aluminium rim cleaner
RIMCLNR-ALU-CANISTER-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contains phosphoric acid
Removes even the most stubborn brake dust deposits, as well as tar splashes and other difficult to remove contamination
Economical to use
- Saves time and money
- If used regularly, the original appearance is restored. The build-up of new soiling is prevented.
AOX and silicone-free
Use only on light-alloy wheel rims. Do not use on hot wheel rims or in direct sunlight. Do not spray on vehicle paint, chrome, highly polished aluminium, plastic or other surfaces.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
For gentle cleaning of light-alloy wheel rims
Spray wheel rims to be cleaned fully and evenly. Particularly with stubborn dirt or rough surfaces, the cleaning effect can be increased by using the Würth hand brush or sponge. Do not exceed the application time of 30 seconds. With unpainted aluminium wheel rims, carry out a thorough material compatibility check in an invisible area.
Contents | 5 l |
Weight of content | 5.7 kg |
Container | Canister |
Chemical basis | Phosphoric acid, non-ionic surfactants |
Smell/fragrance | Characteristic |
Colour | Colourless |
pH value / conditions | 1 / at 20°C |
Min. flashing point | 38 °C |
Density/conditions | 1.14 g/cm³ / at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Silicone-free | Yes |
Free of phosphoric acid | No |
Bio-degradable | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!