Aluminium ventilation profile
Aluminium ventilation profile roll
VENTMOULD-RAL8004-RAL9005-80MMX60M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Both layers perforated
Complies with DIN 4108 for ventilated coverage of eaves or façades
Width 1 | 80 mm |
Width 2 | 0 mm |
Length | 60 m |
Colour | Red, Black |
Material | Aluminium |
Datasheets (0)
Certificates/ Documents (0)