Aluminium valve for sens.it RS3 sensor, 433 MHz
Valve for Alligator-sens.it RS3 w. aluminium valve
VLVE-UNI-TYRPRES-SENSIT-43LMS-BLCK
Art.-no. 0879963002
EAN 4046777368918
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Proven quality as used for original equipment.
Patented ball joint design
Allows this valve/sensor version to be used in almost all steel and aluminium wheels available on the market
Aluminium alloy with permanent corrosion protection
Additional anodised coating
Equivalent to today's original sensors in terms of functionality and quality
Datasheets(X)
Material of valve | Aluminium |
Max. speed | 250 km/h |
Tightening torque – screw according to manufacturer's specifications incl. tolerance | 3.3 Nm |
Tightening torque – union nut according to manufacturer's specifications incl. tolerance | 3.3 Nm |
Included in delivery | Valve body with seal, hex. nut, valve cap, M5 screw, mounting pin |
Colour | Black |