Aluminium tool case Not equipped
Tool case, aluminium service case
TLCASE-ALU-EMPTY-490X400X190MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- High-quality and stable design thanks to anodised aluminium case base plates
- Warp-resistant aluminium frame prevents dust from entering
- Lockable toggle locks (keyed alike)
- Robust metal hinges and top braces
- Padded carry handle, plus support feet and casters on base
- Bottom shell (PS) with separators and lie-flat tool board with holder for one tool up to 20 mm in diameter
- Padded document compartment
Height (C) | 190 mm |
Width (A) | 490 mm |
Depth (B) | 390 mm |
Material | Aluminium |
Product weight (per item) | 6100.000 g |
Width x depth x height (internal dimension) | 435 x 315 x 180 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt