Aluminium terrace profile
Terrace bracket Buzon
TERRACPRFL-ALU-BRIGHT-W45XH41MM-L4M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For universal use
- For visible mounting with screws
- Also for invisible mounting on laterally grooved boards using Spacer tab
- Can be clipped onto Würth terrace supports using Clip support
- Mounting of the decking boards with ASSYplus decking screws
Special shape
- Reduces the risk of fastening screws shearing off as a result of the decking boards moving when they shrink or swell
Resistant to weathering, UV exposure, insects and rot
- 8 mm diameter water drain hole every 50 cm
- Supports the structural wood protection
Simple, time-saving installation
- Maximum live load/working load of the profile up to 5 kN/m² (live loads in accordance with DIN EN 1991-1; roof terraces = 4 kN/m², terraces in public spaces = 5 kN/m²)
- For example, with a spacing of 500 mm between the profiles and a spacing of 750 mm between the support bearing points, the profiles can be subjected to a load of 2 kN/m² (specifying the max. span width at which the deflection of the profile does not exceed L/3 percent)
- Observe the load capacity of the substructure
Datasheets(X)
![]() | |
Material | Aluminium / aluminium |
Length | 4000 mm |
Width | 45 mm |
Height | 41.3 mm |
Colour | Aluminium grey |
Product weight (per item) | 3.400 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!