Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Aluminium terrace profile

Terrace bracket Buzon
TERRACPRFL-ALU-BRIGHT-W45XH41MM-L4M

Art.-no. 090777782
EAN 4065746789745
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

As the substructure to wooden and WPC decking

For universal use


  • For visible mounting with screws

  • Also for invisible mounting on laterally grooved boards using Spacer tab

  • Can be clipped onto Würth terrace supports using Clip support

  • Mounting of the decking boards with ASSYplus decking screws


Special shape


  • Reduces the risk of fastening screws shearing off as a result of the decking boards moving when they shrink or swell


Resistant to weathering, UV exposure, insects and rot


  • 8 mm diameter water drain hole every 50 cm

  • Supports the structural wood protection


Simple, time-saving installation

Notice
  • Maximum live load/working load of the profile up to 5 kN/m² (live loads in accordance with DIN EN 1991-1; roof terraces = 4 kN/m², terraces in public spaces = 5 kN/m²)

  • For example, with a spacing of 500 mm between the profiles and a spacing of 750 mm between the support bearing points, the profiles can be subjected to a load of 2 kN/m² (specifying the max. span width at which the deflection of the profile does not exceed L/3 percent)

  • Observe the load capacity of the substructure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / aluminium

Length

4000 mm

Width

45 mm

Height

41.3 mm

Colour

Aluminium grey

Product weight (per item)

3.400 kg

Max. support bearing spacing (L) for Würth aluminium system profile with Würth terrace supportsa)
Live load
[kN/m²]
Spacing e [mm] between the profilesb)
250 300 350 400 450 500 550 600
2,0 950 900 850 850 800 750 750 700
4.0c) 800 750 700 650 600 600 600 550
5.0c) 700 700 650 600 550 550 550 500
a) Max. support bearing spacing (L) for Würth terrace supports at live loads of 2, 4 and 5 kN/m², at an average board thickness of 25 mm and a board density of 7 kN/m³ (larch, pine, Douglas fir)
b) When using WPC boards, the spacing e between the profiles must not exceed 400 mm!
c) Live loads in accordance with DIN EN 1991-1, roof terraces = 4 kN/m², terraces in public spaces = 5 kN/m²)
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spacer tab With screw

SPCE-F.TERRACCNST-104X30X24MM

Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.
x 125 pcs
Clip support for aluminium profile rails on terrace supports

AY-CLIP-TERRACSPRT-F.ALUMINIUMPROFILE

For installing aluminium profiles on terraces by pressing them onto terrace supports
x 120 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW

SCR-TERRAC-DBIT-MPK-A2-RW20-4,8X47/18

ASSYPLUS 3.0
The ASSYplus drilling screws are perfectly suited for visibly attaching decking boards to the Würth aluminium decking profile.
x 250 pcs
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW

SCR-TERRAC-DBIT-CTRHD-A2-AW20-4,8X52/23

ASSYPLUS 3.0
The ASSYplus drilling screws are perfectly suited for visibly attaching decking boards to the Würth aluminium decking profile.
x 250 pcs
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW

SCR-TERRAC-DBIT-CTRHD-A2-AW20-4,8X57/23

ASSYPLUS 3.0
The ASSYplus drilling screws are perfectly suited for visibly attaching decking boards to the Würth aluminium decking profile.
x 250 pcs
ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW

SCR-TERRAC-DBIT-CTRHD-A2-AW20-4,8X62/23

ASSYPLUS 3.0
The ASSYplus drilling screws are perfectly suited for visibly attaching decking boards to the Würth aluminium decking profile.
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information